SMC C95KDB40-270W NON-ROTATING ISO CYLINDER
Double-Acting Cylinder
See technical informationSee documentsReferences
SMC:C95KDB40-270W
Rubix:111A4687

Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 270 mm |
| Type | double rod cylinder |
Documents
Product details : SMC C95KDB40-270W NON-ROTATING ISO CYLINDER
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's seal insures long cycle life
Technical specifications
Attributes
| Logistic Weight | 2475 g |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 270 mm |
| Type | double rod cylinder |
Show UNSPSC/ECL@SS
£ 235.30 excl. VAT
/ Each
£ 282.36 incl. VAT
- Delivery usually within ( 7 ) days