SMC CNA2-100D-UA LOCK UNIT ASSY


Double-Acting Cylinder

References
smc:CNA2-100D-UA
rubix:112A6850
brand logo
brand logo
Technical specifications
Cylinder stroke100 mm
TypeDouble-Acting Cylinder
See all Specifications

Product details : SMC CNA2-100D-UA LOCK UNIT ASSY


The CNA2 series cylinder with lock is suitable for mid-stroke stops, emergency stops, and drop prevention. An equal holding force in extending and retracting directions make it possible to lock at either end of the stroke. High reliability and stable holding force are maintained by using a substantially lengthened brake shoe with superior wear resistance. The locking mechanism is isolated from lock release air, so lock function is not diminished by excessive dirt or drain in compressed air

Strengths

•Double acting, single rod cylinder w/lock
Mounting: basic, axial foot, rod flange, head flange, single clevis, double clevis, center trunnion
Auto switch capable

Technical specifications


Attributes
Logistic Weight7550 g
Cylinder stroke100 mm
TypeDouble-Acting Cylinder
Show UNSPSC/ECL@SS
£ 695.97 excl. VAT
/ Each
£ 835.16 incl. VAT
  • Delivery usually within ( 19 ) days