References
SMC:MDUB63TF-175DZ
Rubix:393A8248
Manufacturer :00947256

Technical specifications
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 175 mm |
| Type | double acting cylinder |
Documents
Product details : SMC MDUB63TF-175DZ PLATE CYLINDER
The MU plate cylinder, with its elliptical design, provides a low profile while maintaining force output. The MU cylinder can eliminate the need for higher operating pressures that may be required for typical flat cylinders. The oval piston shape also provides an intrinsic non-rotating function without having to use a rod with flats, offering increased bearing and seal life.
Strengths
•Single acting, spring return/extend, plate cylinder
Possible to mount without brackets
Auto switch mounting grooves prevent projection of auto switches
Auto switches can be mounted in 4 directions
Strokes up to 20mm
Possible to mount without brackets
Auto switch mounting grooves prevent projection of auto switches
Auto switches can be mounted in 4 directions
Strokes up to 20mm
Technical specifications
Attributes
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 175 mm |
| Type | double acting cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 186.08 excl. VAT
/ Each
£ 223.30 incl. VAT
- Usually arrives within 14 working days