References
SMC:S0725-5MO
Rubix:2606982
Manufacturer :S0725-5MO
EAN:3618036234688

Product details : SMC S0725-5MO 5 PORT SOLENOID VALVE
Demands for smaller, high performance machine components have been answered with the launch of our new compact 5 Port Solenoid range - Series S0700. Developed initially for semiconductor manufacturing equipment, but suitable for many general industrial machine applications, Series S0700 valves are exceptionally compact, with a body width of only 7mm. However, their high flow capacity performance is outstanding for valves of their size, with the ability to drive bore size cylinders up to 25mm. Life tested to achieve in excess of 50 million cycles and with a power consumption of only 0,35 W, the valves can be used with either barb or one-touch fittings and their reduced pitch still ensures compact dimensions of 7.5mm and 8.5mm respectively when mounted on either plug-in (stacking base), slim compact or plug lead (base bar) manifolds. Additionally these valves can also be used in conjunction with a wide range of serial and parallel wiring options
•Rubber Seal
•Operating pressure: 0.7 MPa to 0.2 MPa
•Individual exhaust
•4 position dual 3-port valve
Actuation: 2 (2 Position Double)
Type: 5 (Plug lead manifold Bar base)
Configuration: EXH port, w/One-touch Fitting
Rated Voltage: 5 (24 VDC)
Electrical Entry: MO (M-type Plug Connector, w/o Lead Wire, with Light/Surge Voltage Suppressor)
P, E Port/A, B Port Size: None
Sub-plate: w/o Sub-plate
•Operating pressure: 0.7 MPa to 0.2 MPa
•Individual exhaust
•4 position dual 3-port valve
Actuation: 2 (2 Position Double)
Type: 5 (Plug lead manifold Bar base)
Configuration: EXH port, w/One-touch Fitting
Rated Voltage: 5 (24 VDC)
Electrical Entry: MO (M-type Plug Connector, w/o Lead Wire, with Light/Surge Voltage Suppressor)
P, E Port/A, B Port Size: None
Sub-plate: w/o Sub-plate
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x28x11 mm |
|---|---|
| Logistic Weight | 32 g |
| Type | 3/2 double dispenser |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 68.55 excl. VAT
/ Each
£ 82.26 incl. VAT
- Delivery usually within ( 4 ) days