References
SMC:Y-04C
Rubix:117A3706

Documents
Product details : SMC Y-04C DOUBLE KNUCKLE JOINT
SMC offers a complete line of cylinder accessories including: Y-type & double knuckle joints; clevis, pivot & trunnion pins; I-type & single knuckle joints; rod end & mounting nuts; rod end caps; trunnion pivot brackets, clevis pivot brackets and clevis/knuckle pins.
Strengths
Applicable series: CG1, CG3, CJ2, CJP, CM2, CM3, CQ2, CS1, CG1, CNG, MB, CS2, CA2, CNA2, CVQ, RQ, MU, CQU, CLQ, CLS, CNS
Applicable bore sizes (mm): 12 to 300.
Technical specifications
Attributes
| Logistic Weight | 227 g |
|---|---|
| Type | double rod clevis |
Show UNSPSC/ECL@SS
£ 24.78 excl. VAT
/ Each
£ 29.74 incl. VAT
- Delivery usually within ( 21 ) days