SMC REAR10-150N SINE RODLESS CYLINDER


Sine Rodless Cylinder

References
smc:REAR10-150N
rubix:2606899
brand logo
brand logo
Technical specifications
Typesine rodless cylinder
Cylinder stroke150 mm
See all Specifications

Product details : SMC REAR10-150N SINE RODLESS CYLINDER


When working with delicate materials such as Silicone wafers, magnetic disks, or LCD substrates, non-shock actuation must be balanced with high speed/throughput. The REA provides the features needed to allow rapid transfer with a speed of up to 300mm/sec but virtually eliminates shock impact. Integrated cushion spears allow smooth acceleration and deceleration, while also simplifying construction of the cylinder. Based on the magnetically coupled cylinder concept, the REA's resulting smooth acceleration and deceleration occurs without influence from load, speed, or even pressure fluctuations. REA is available in 5 bore sizes from 25mm to 63mm and strokes up to 1000mm
•Direct mount type
•Bore sizes: 10, 15, 20, 25, 32, & 40(mm)
•Strokes from 150mm through 1000mm
•Auto-switch capable

Bore Size: 10mm
Stroke: 150mm
Switch Rail: N (w/o Switch Rail)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistics dimensions (L x W x H)26x230x27 mm
Logistic Weight333 g
Typesine rodless cylinder
Cylinder stroke150 mm
Show UNSPSC/ECL@SS
£ 294.66 excl. VAT
/ Each
£ 353.59 incl. VAT
  • Delivery usually within ( 4 ) days