SMC C85WE10-25 DOUBLE ROD ISO 6432 CYLINDER


Double Rod Cylinder

References
smc:00155124
rubix:109A9574
brand logo
brand logo
Technical specifications
TypeDouble Rod Cylinder
Cylinder diameter10 mm
See all Specifications

Product details : SMC C85WE10-25 DOUBLE ROD ISO 6432 CYLINDER


The C85 series conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm with standard strokes ranging from 10mm through 300mm. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packing and replaceable nose seals, the C85 offers exceptional service life.

Strengths

•ISO cylinder, double acting, double rod
Auto switches

Technical specifications


Attributes
TypeDouble Rod Cylinder
Cylinder diameter10 mm
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 43.48 excl. VAT
/ Each
£ 52.18 incl. VAT
  • Delivery usually within ( 7 ) days