References
SMC:JB63-10-150
Rubix:118A3765
Manufacturer :00050040

Technical specifications
| Type | floating joint jb63-10-150 |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : SMC JB63-10-150 FLOATING JOINT
The MGZ series is a non-lube double power air cylinder available in both rotating and non-rotating styles. The MGZ's unique design doubles the pressurized area for extension making the MGZ an ideal cylinder for lifting and pressing operations. The front end lock style MGZ holds the rod when extended.
•Floating joints
•Applicable to 20, 25, 32, 40, 50, 63 & 80mm bore sizes
Applicable Bore Size: 63 (50/63 mm)
Nominal Thread: 10-150 (M10 x 1.5)
Option: None
•Applicable to 20, 25, 32, 40, 50, 63 & 80mm bore sizes
Applicable Bore Size: 63 (50/63 mm)
Nominal Thread: 10-150 (M10 x 1.5)
Option: None
Technical specifications
Attributes
| Type | floating joint jb63-10-150 |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 10 mm |
| Max. service pressure | 10 bar |
| Length | 62.5 mm |
| Connection | m10 x 1,5 (female thread) |
| Material | brass |
| Min. Operation temperature | -5 °C |
| Max. Operation temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 59.34 excl. VAT
/ Each
£ 71.21 incl. VAT
- Delivery usually within ( 4 ) days