FESTO 174419 MULTI-POSITION KIT DPNC-40


DPNC Multi-position Kit

References
festo:DPNC-40
rubix:117A8788
manufacturer :174419
ean:4052568074890
DPNC-40 Multi-position kit
brand logo
Technical specifications
TypeDPNC Multi-position Kit
See all Specifications

Product details : FESTO 174419 MULTI-POSITION KIT DPNC-40


Multi-Position kit DPNC-40 For connecting two cylinders with identical piston diameters to form a multi-Position cylinder Size=40, Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C, Product weight=410 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)

Technical specifications


Attributes
Logistics dimensions (L x W x H)170x34x104 mm
Logistic Weight374 g
TypeDPNC Multi-position Kit
Show UNSPSC/ECL@SS
£ 51.41 excl. VAT
/ Each
£ 61.69 incl. VAT
  • Delivery usually within ( 6 ) days