FESTO 548091 ROTARY INDEXING TABLE DHTG-140-12-A
DHTG Rotary indexing table
See technical informationSee documentsReferences
Festo:DHTG-140-12-A
Rubix:111A5461
Manufacturer :548091
EAN:4052568189792
Documents
Product details : FESTO 548091 ROTARY INDEXING TABLE DHTG-140-12-A
rotary indexing table DHTG-140-12-A For Position sensing. Size=140, Parallelity poppet valve=<= 0,04 mm, Axial ecc poppet valve=<= 0,02 mm, Concentricity poppet valve=<= 0,02 mm, Repetition accuracy of the swivel angle=<= 0,03 deg
Technical specifications
Attributes
| Type | round table |
|---|
Show UNSPSC/ECL@SS
£ 3,800.78 excl. VAT
/ Each
£ 4,560.94 incl. VAT
- Delivery usually within ( 2 ) days