FESTO 174420 MULTI-POSITION KIT DPNC-50


DPNC Multi-position Kit

References
festo:DPNC-50
rubix:123A8297
manufacturer :174420
ean:4052568074906
DPNC-50 Multi-position kit
brand logo
Technical specifications
TypeDPNC Multi-position Kit
See all Specifications

Product details : FESTO 174420 MULTI-POSITION KIT DPNC-50


Multi-Position kit DPNC-50 For connecting two cylinders with identical piston diameters to form a multi-Position cylinder Size=50, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=335 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)

Technical specifications


Attributes
Logistics dimensions (L x W x H)117x57x81 mm
Logistic Weight333,4 g
TypeDPNC Multi-position Kit
Show UNSPSC/ECL@SS
£ 58.72 excl. VAT
/ Each
£ 70.46 incl. VAT
  • Delivery usually within ( 2 ) days