References
Festo:DZF-12-10-P-A
Rubix:108A4505
Manufacturer :164003
EAN:4052568136208

Documents
Product details : FESTO 164003 FLAT CYLINDER DZF-12-10-P-A
Flat cylinder DZF-12-10-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=10 mm, Piston diameter=(* 12 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=2,5 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 78 g |
|---|---|
| Type | dzf flat cylinder, metric |
Show UNSPSC/ECL@SS
£ 153.58 excl. VAT
/ Each
£ 184.30 incl. VAT
- Delivery usually within ( 2 ) days