FESTO 161194 MULTI-POSITION KIT DPVU-12/16
DPVU Multi-position Kit
See technical informationSee documentsReferences
Festo:DPVU-12/16
Rubix:123A0704
Manufacturer :161194
EAN:4052568071868

Documents
Product details : FESTO 161194 MULTI-POSITION KIT DPVU-12/16
Multi-Position kit DPVU-12/16 Allows assembly of 3- and 4-Position cylinders, each consisting of 2 standard ADVU cylinders. Size=12/16, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=22 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistic Weight | 32,18 g |
|---|---|
| Type | dpvu multi-position kit |
Show UNSPSC/ECL@SS
£ 60.08 excl. VAT
/ Each
£ 72.10 incl. VAT
- Delivery usually within ( 2 ) days