References
Festo:LSN-200
Rubix:117A1624
Manufacturer :6989
EAN:4052568110987

Documents
Product details : FESTO 6989 CLEVIS FOOT LSN-200
Clevis foot Mounting LSN-200 With spherical bearing. Size=200, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 120 °C, Product weight=7450 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistic Weight | 7355 g |
|---|---|
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
£ 373.55 excl. VAT
/ Each
£ 448.26 incl. VAT
- Delivery usually within ( 2 ) days