FESTO 161195 MULTI-POSITION KIT DPVU-20
DPVU Multi-position Kit
See technical informationSee documentsReferences
Festo:DPVU-20
Rubix:123A1023
Manufacturer :161195
EAN:4052568071875

Documents
Product details : FESTO 161195 MULTI-POSITION KIT DPVU-20
Multi-Position kit DPVU-20 Allows assembly of 3- and 4-Position cylinders, each consisting of 2 standard ADVU cylinders. Size=20, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=36 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistic Weight | 50,6 g |
|---|---|
| Type | dpvu multi-position kit |
Show UNSPSC/ECL@SS
£ 61.65 excl. VAT
/ Each
£ 73.98 incl. VAT
- Delivery usually within ( 2 ) days