References
Festo:DZF-32-200-A-P-A
Rubix:132A6296
Manufacturer :161271
EAN:4052568128838

Documents
Product details : FESTO 161271 FLAT CYLINDER DZF-32-200-A-P-A
Flat cylinder DZF-32-200-A-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=200 mm, Piston diameter=(* 32 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,8 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 763,97 g |
|---|---|
| Type | dzf flat cylinder, metric |
Show UNSPSC/ECL@SS
£ 233.93 excl. VAT
/ Each
£ 280.72 incl. VAT
- Delivery usually within ( 2 ) days