FESTO 161197 MULTI-POSITION KIT DPVU-32


DPVU Multi-position Kit

References
festo:DPVU-32
rubix:123A8303
manufacturer :161197
ean:4052568012335
DPVU-32 Multi-position kit
brand logo
Technical specifications
TypeDPVU Multi-position Kit
See all Specifications

Product details : FESTO 161197 MULTI-POSITION KIT DPVU-32


Multi-Position kit DPVU-32 Allows assembly of 3- and 4-Position cylinders, each consisting of 2 standard ADVU cylinders. Size=32, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=90 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)

Technical specifications


Attributes
Logistic Weight104,98 g
TypeDPVU Multi-position Kit
Show UNSPSC/ECL@SS
£ 90.92 excl. VAT
/ Each
£ 109.10 incl. VAT
  • Delivery usually within ( 16 ) days