FESTO 548097 ROTARY INDEXING TABLE DHTG-220-24-A
DHTG Rotary indexing table
See technical informationSee documentsReferences
Festo:DHTG-220-24-A
Rubix:108A6994
Manufacturer :548097
EAN:4052568189853
Documents
Product details : FESTO 548097 ROTARY INDEXING TABLE DHTG-220-24-A
rotary indexing table DHTG-220-24-A For Position sensing. Size=220, Parallelity poppet valve=<= 0,04 mm, Axial ecc poppet valve=<= 0,02 mm, Concentricity poppet valve=<= 0,02 mm, Repetition accuracy of the swivel angle=<= 0,03 deg
Technical specifications
Attributes
| Type | round table |
|---|
Show UNSPSC/ECL@SS
£ 5,460.17 excl. VAT
/ Each
£ 6,552.20 incl. VAT
- Delivery usually within ( 2 ) days