FESTO 161199 MULTI-POSITION KIT DPVU-50
DPVU Multi-position Kit
See technical informationSee documentsReferences
Festo:DPVU-50
Rubix:123A8298
Manufacturer :161199
EAN:4052568071905

Documents
Product details : FESTO 161199 MULTI-POSITION KIT DPVU-50
Multi-Position kit DPVU-50 Allows assembly of 3- and 4-Position cylinders, each consisting of 2 standard ADVU cylinders. Size=50, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=177 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistic Weight | 198 g |
|---|---|
| Type | dpvu multi-position kit |
Show UNSPSC/ECL@SS
£ 98.44 excl. VAT
/ Each
£ 118.13 incl. VAT
- Delivery usually within ( 2 ) days