FESTO 159949 TWIN CYLINDER DPZJ-16-80-P-A-S2


Twin-piston cylinder DPZJ-16

References
festo:DPZJ-16-80-P-A-S2
rubix:109A6442
manufacturer :159949
ean:4052568127817
DPZJ-16-80-P-A-S2 Twin-piston cylinder
brand logo
Technical specifications
TypeDouble piston cylinder (twin) DPZ
See all Specifications

Product details : FESTO 159949 TWIN CYLINDER DPZJ-16-80-P-A-S2


Twin-piston cylinder DPZJ-16-80-P-A-S2 With two parallel, double-ended piston rods and yoke plates, for Proximity sensing, with elastic cushioning rings in end Positions. Stroke=80 mm, Adjustable end-Position range/length=10 mm, Piston diameter=16 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends

Technical specifications


Attributes
Logistic Weight825 g
TypeDouble piston cylinder (twin) DPZ
Show UNSPSC/ECL@SS
£ 775.59 excl. VAT
/ Each
£ 930.71 incl. VAT
  • Delivery usually within ( 16 ) days