FESTO 159973 TWIN CYLINDER DPZJ-32-80-P-A-S2


DPZ Twin Piston Cylinder

References
festo:DPZJ-32-80-P-A-S2
rubix:109A6456
manufacturer :159973
ean:4052568127992
DPZJ-32-80-P-A-S2 Twin-piston cylinder
brand logo
Technical specifications
TypeDPZ Twin piston cylinder
See all Specifications

Product details : FESTO 159973 TWIN CYLINDER DPZJ-32-80-P-A-S2


Twin-piston cylinder DPZJ-32-80-P-A-S2 With two parallel, double-ended piston rods and yoke plates, for Proximity sensing, with elastic cushioning rings in end Positions. Stroke=80 mm, Adjustable end-Position range/length=10 mm, Piston diameter=32 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends

Technical specifications


Attributes
Logistic Weight2939,7 g
TypeDPZ Twin piston cylinder
Show UNSPSC/ECL@SS
£ 1,065.12 excl. VAT
/ Each
£ 1,278.14 incl. VAT
  • Delivery usually within ( 16 ) days