References
Draper:16419
Rubix:381A8556
Manufacturer :16419
EAN:5010559164196
Product details : DRAPER 16419 PZ/SL BLADE NO.1 X 80MM SLIM
XP1000®, spare SCVM steel blade hardened, tempered and chemically blackened with precision-machined tip for exact fit to prevent screw damage, suitable for connecting to all existing Draper Expert 965 interchangeable range screwdrivers. Individually tested to 10,000V, suitable for working on live circuits of 1,000V AC and 1,500V DC.
Technical specifications
Attributes
| Length | 80 mm |
|---|
Show UNSPSC/ECL@SS
£ 3.08 excl. VAT
/ Each
£ 3.70 incl. VAT
- Delivery usually within ( 7 ) days


