References
Draper:70476
Rubix:382A6198
Manufacturer :70476
EAN:5010559704767

Product details : DRAPER 70476 OMT BIM CUT BLADE - 34MM 5PCS
Pack of five oscillating multi-tool plunge cut blades. Designed for cutting ferrous and non-ferrous metal, wood, plastic and plasterboard. Universal fitting for use with Draper and other manufacturers' oscillating multi-tools.
Technical specifications
Attributes
| Blade height | 34 mm |
|---|---|
| Type | multi-tool plunge cutter (5 piece) |
| Material | hardened steel |
| Number of teeth | 18 |
| Cutting width | 34 mm |
Show UNSPSC/ECL@SS
£ 14.76 excl. VAT
/ Each
£ 17.71 incl. VAT
- Delivery usually within ( 7 ) days
