References
Draper:76742
Rubix:382A6962
Manufacturer :76742
EAN:5010559767427

Product details : DRAPER 76742 BLADE 2560MMX13MMX14 FOR 76238
Bandsaw blades for hard and soft woods and plastics.
Technical specifications
Attributes
| Blade height | 13 mm |
|---|---|
| Length | 2560 mm |
| Type | bandsaw blade |
| Number of teeth | 14 |
| Cutting width | 13 mm |
Show UNSPSC/ECL@SS
£ 23.51 excl. VAT
/ Each
£ 28.21 incl. VAT
- Delivery usually within ( 7 ) days
