• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • External tools(5,392)
  • Internal tools(1,436)
  • Turning tool tips(16,748)
  • Turning tools(25)
See Turning operation
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Turning operation
  4. External tools
  5. Cutting tools
  6. Blade
  7. DRAPER EXPERT 13482 VDE CABLE KNIFE SPARE BLADE

DRAPER EXPERT 13482 VDE CABLE KNIFE SPARE BLADE

Draper

See technical information

References

Draper Expert:13482
Rubix:80174263
Manufacturer :13482
brand logo
brand logo

Product details : DRAPER EXPERT 13482 VDE CABLE KNIFE SPARE BLADE


Spare blade for Draper Expert VDE Cable Knife, 190mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 5.49 excl. VAT
/ Each
£ 6.59 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

DRAPER 24743 XP1000 C/SLOT BLADE NO.2X100MMDRAPER EXPERT 99793 180MM TURBO-X DIAMOND BLADEBAHCO 92-222-25P OSC SAW BLADE SL BIM W&M 28SANDVIK QD-NN2L80C45A COROCUT Q-CUT BLADES/ADAPTER 6427715DRAPER 65537 SPARE W/SCREEN REM BLADE 19MMSANDVIK QD-LL1E26C21D COROCUT Q-CUT BLADES/ADAPTER 6397262SANDVIK C2R-BR21-LG20DF1 COROCUT Q-CUT BLADES/ADAPTER 8446714SANDVIK C2R-BR25-LH25DF1 COROCUT Q-CUT BLADES/ADAPTER 8446718DRAPER 70480 OMT MIXED BLADE SET - 8PCSSANDVIK QD-NR1E26C25A COROCUT Q-CUT BLADES/ADAPTER 6634646SANDVIK C2R-BR25-LE20DF1 COROCUT Q-CUT BLADES/ADAPTER 8446708DRAPER 99781 200MM CONTINUOUS DIAMOND BLADESANDVIK 151.2-2520-21 TOOL BLOCK FOR BLADES 5757378BAHCO 92-228-25P OSC SAW BLADE SL BIM W&N 65SANDVIK QD-RL1G18C21D2 COROCUT Q-CUT BLADES/ADAPTER 6397296
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap