References
Draper:52254
Rubix:218A0206
Manufacturer :52254

Product details : DRAPER 52254 CHUCK GUARD FOR 38256 40MM
Telescopic chuck guards providing a smooth protective telescopic action as the drill penetrates the workpiece. The outer slotted visor can also be set in a locked position. The guards listed are ideal for most drilling machines with a collar size as stated.
Technical specifications
Attributes
| Length | 102 mm |
|---|---|
| Width | 90 mm |
| Type | telescopic chuck guard |
| Mounting typ | for drilling machines with specified collar size (40mm) |
Show UNSPSC/ECL@SS
£ 17.22 excl. VAT
/ Each
£ 20.66 incl. VAT
- Delivery usually within ( 7 ) days
