References
Draper:70824
Rubix:237A7862
Manufacturer :70824
Product details : "DRAPER 70824 /4"" BSP COMBINED FILTER/REGULATOR/LUBRICATOR UNIT"
Designed to control output air pressure, eliminate moisture and contaminants from airflow and to lubricate tools during use. The main body of this unit is aluminium with polished silver finish. The gauge has steel casing and is duel-marked with psi and Mpa. Steel screw-on transparent bowl. Manual/semi-automatic drain, fitted with 40-micron filter. Complete with wall bracket.
Technical specifications
Attributes
| Type | draper 70824 /4'' bsp combined filter/regulator/lubricator unit' |
|---|
Show UNSPSC/ECL@SS
£ 33.81 excl. VAT
/ Each
£ 40.57 incl. VAT
- Delivery usually within ( 7 ) days

