Cutting liquids
Filter Options
CATEGORIES
micro-emulsion, soluble fluid (8)
complete oil (4)
Brand
ambersil
(3)
fuchs
(3)
rocol
(6)
8 Product(s) with 12 variant(s):
AMBERSIL TUFCUT SPRAY 400 MLT 31579
- ambersil:31579
- rubix:2579875
- In stock: Next day delivery
- Type:lubricant
- Use:metal cutting
£ 25.52 excl. VAT
/ Each
ROCOL 35226 MULTISOL 5L
- rocol:MULTISOL 5L
- rubix:162804
- manufacturer :35226
- ean:5024747352265
- In stock: Next day delivery
- Type:cutting fluid
- Refractometric coefficient:7.4
£ 97.24 excl. VAT
/ Each
ROCOL 74056 ACCU-LUBE LB10000 5L
- rocol:Accu-Lube LB-10000 5L
- rubix:9993843
- manufacturer :74056
- ean:5024747740567
- In stock: Next day delivery
- Type:rocol accu-lube lb 10000 5ltr - frontline range
£ 172.68 excl. VAT
/ Each
FUCHS ECOCOOL 101AF 20L ANTI-FOAM
- fuchs:ECOCOOL 101AF 20L
- rubix:2536735
- manufacturer :600533076
- Usually arrives within 14 working days
- Type:synthetic water miscible grinding fluid
£ 220.45 excl. VAT
/ Each
FUCHS ECOCOOL MB GENERAL PURPOSE SOLUBLE METAL WORKING FLUID 205L
- fuchs:ECOCOOL MB 205L
- rubix:2536700
- manufacturer :600041021
- Usually arrives within 14 working days
- Type:synthetic water miscible grinding fluid
£ 1,725.72 excl. VAT
/ Each
AMBERSIL TUFCUT COMPOUND 500G TIN 6150006100
- ambersil:31581
- rubix:80063545
- manufacturer :6150006100
- In stock: Next day delivery
- Type:metal cutting lubricant
- Use:turning;drilling;reaming;tapping;thread cutting
£ 22.65 excl. VAT
/ Each
AMBERSIL TUFCUT LIQUID METAL CUTTING LUBRICANT 5LTR 31723
- ambersil:31723
- rubix:2579954
- In stock: Next day delivery
- Type:lubricant
- Use:turning;drilling;reaming;tapping;thread cutting
£ 164.30 excl. VAT
/ Each
FUCHS PLANTOCUT 40 SR 20L 40SR NEAT CUTTING OIL
- fuchs:PLANTOCUT 40 SR 20L
- rubix:2577079
- Usually arrives within 14 working days
- Type:fuchs plantocut 40 sr 20l 40sr neat cutting oil
£ 332.00 excl. VAT
/ Each









