References
Draper:28377
Rubix:382A0432
Manufacturer :28377
EAN:5059482046650



Product details : DRAPER 28377 ON-GUN AIR REGULATOR & GAUGE
This compact air regulator is designed for use with air tools. It is fitted with a standard 1/4" BSP thread, which is suitable for most pneumatic tools. The 33mm diameter pressure gauge is dual marked with psi and bar. It is lightweight and easy to install and maintain for use.
Technical specifications
Attributes
| Connection 1 | 1/4' bsp |
|---|---|
| Body size | 33 mm |
| Max. service pressure | 9.65 bar |
Show UNSPSC/ECL@SS
£ 20.63 excl. VAT
/ Each
£ 24.76 incl. VAT
- Delivery usually within ( 7 ) days
