SMC IR2000-02B PRECISION REGULATOR 0.05-2BAR
Precision Regulator
See technical informationSee documentsReferences
SMC:IR2000-02B
Rubix:113A7546
Manufacturer :IR2000-02B
Documents
Product details : SMC IR2000-02B PRECISION REGULATOR 0.05-2BAR
Series IR Precision Regulators are designed to be compact and light weight. The maximum set pressure has been expanded from the conventional 0.7MPa to 0.8MPa. Relief flow has been increased by nearly 5 times (compared to SMC IR201, IR401). The optional bracket and pressure gauge can be mounted on either the front or back of the unit.
•Precision regulator
•Regulating pressure range (MPa): 0.005 to 0.8 depending on model
•Compact and lightweight
•Bracket & pressure gauge can be mouted on either the front or back
•2 air operated models
Body Size: 2 (IR2000)
Type of Setting: 0 (Basic [Handle])
Set Pressure: 0 (0.005~0.2MPa [IR1000/2000] or 0.01~0.2MPa [IR3000])
Thread: Rc(PT)
Port Size: 02 (1/4 [IR2000/3000])
Accessory: B (Bracket)
Suffix 1: Standard
Suffix 2: None
Made to Order: None
Switch Specifications: None
•Regulating pressure range (MPa): 0.005 to 0.8 depending on model
•Compact and lightweight
•Bracket & pressure gauge can be mouted on either the front or back
•2 air operated models
Body Size: 2 (IR2000)
Type of Setting: 0 (Basic [Handle])
Set Pressure: 0 (0.005~0.2MPa [IR1000/2000] or 0.01~0.2MPa [IR3000])
Thread: Rc(PT)
Port Size: 02 (1/4 [IR2000/3000])
Accessory: B (Bracket)
Suffix 1: Standard
Suffix 2: None
Made to Order: None
Switch Specifications: None
Strengths
Compact and lightweight
Bracket and pressure gauge can be mounted on either the front or back
2 air operated models
Bracket and pressure gauge can be mounted on either the front or back
2 air operated models
Technical specifications
Attributes
| Connection 1 | rc 1/4 |
|---|
Show UNSPSC/ECL@SS
£ 112.55 excl. VAT
/ Each
£ 135.06 incl. VAT
- Delivery usually within ( 4 ) days
