SMC ITV2010-31F3N3 ELECTRO-PNEUMATIC REGULATOR

Electro Pneumatic Regulator

See technical informationSee documents

References

SMC:ITV2010-31F3N3
Rubix:393A2376
SMC REGULATOR ITV2010-31F3N3

Technical specifications

Connection 1g 3/8
See all Specifications

Documents

Product details : SMC ITV2010-31F3N3 ELECTRO-PNEUMATIC REGULATOR


Compact and lightweight
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C.

Strengths

Compact and Lightweight
High Stability
High-Speed Response Time
Stepless Control of Air Pressure Proportion to an Electric Signal
Built-in one-touch fitting
Error indication LED

Technical specifications


Attributes
Connection 1g 3/8
Materialaluminium alloy (body)
£ 502.21 excl. VAT
/ Each
£ 602.65 incl. VAT
  • Usually arrives within 14 working days