DRAPER EXPERT 78916 ADJUSTABLE PIPE WRENCH 250MM 40MM

Draper

See technical information

References

Draper Expert:78916
Rubix:80991257
Manufacturer :78916
brand logo

Technical specifications

Typedraper expert 78916 adjustable pipe wrench 250mm 40mm

Product details : DRAPER EXPERT 78916 ADJUSTABLE PIPE WRENCH 250MM 40MM


Traditional pattern wrench. Handle drop forged hardened and tempered. Jaws additionally induction hardened to 55 - 60 HRC for durability and long life. Frame and handle electrostatically painted.

Technical specifications


Attributes
Typedraper expert 78916 adjustable pipe wrench 250mm 40mm
£ 13.08 excl. VAT
/ Each
£ 15.70 incl. VAT
  • Delivery usually within ( 7 ) days