DRAPER 35192 11MM COMB SPANNER FULLY POLISH

Draper

See technical information

References

Draper:35192
Rubix:382A1526
Manufacturer :35192
EAN:5010559351923
brand logo

Technical specifications

Typedraper 35192 11mm comb spanner fully polish

Product details : DRAPER 35192 11MM COMB SPANNER FULLY POLISH


Forged from chrome vanadium steel, hardened, tempered, fully polished and chrome plated for corrosion protection. Polished Draper HI-TORQ® ring end offset at 15°. Jaw offset at 15°.

Technical specifications


Attributes
Typedraper 35192 11mm comb spanner fully polish
£ 2.49 excl. VAT
/ Each
£ 2.99 incl. VAT
  • Delivery usually within ( 7 ) days