DRAPER 35196 TOOLS 14MM COMBI SPANNER

Draper

See technical information
References
Draper:35196
Rubix:216A5095
Manufacturer :35196
brand logo
Technical specifications
Typedraper 35196 tools 14mm combi spanner

Product details : DRAPER 35196 TOOLS 14MM COMBI SPANNER


Forged from chrome vanadium steel, hardened, tempered, fully polished and chrome plated for corrosion protection. Polished Draper HI-TORQ® ring end offset at 15°. Jaw offset at 15°.

Technical specifications


Attributes
Typedraper 35196 tools 14mm combi spanner
Show UNSPSC/ECL@SS
£ 3.25 excl. VAT
/ Each
£ 3.90 incl. VAT
  • Delivery usually within ( 7 ) days