DRAPER EXPERT 36925 21MM COMBINATION SPANNER

Draper

See technical information
References
Draper Expert:36925
Rubix:80042270
Manufacturer :36925
brand logo
Technical specifications
Typedraper expert 36925 21mm combination spanner

Product details : DRAPER EXPERT 36925 21MM COMBINATION SPANNER


Forged from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection. Polished Draper HI-TORQ® ring end offset at 15°. Jaw offset at 15°.

Technical specifications


Attributes
Typedraper expert 36925 21mm combination spanner
Show UNSPSC/ECL@SS
£ 7.51 excl. VAT
/ Each
£ 9.01 incl. VAT
  • Delivery usually within ( 7 ) days