DRAPER 44199 85MM RING SLOGGING SPANN. FLAT

Draper

See technical information

References

Draper:44199
Rubix:382A2950
Manufacturer :44199
EAN:5010559441990
brand logo

Technical specifications

Typedraper 44199 85mm ring slogging spann. flat

Product details : DRAPER 44199 85MM RING SLOGGING SPANN. FLAT


Flat pattern spanners with striking end. Forged from good quality carbon steel, hardened, tempered with black phosphate finish. Length +/ - 5mm.

Technical specifications


Attributes
Typedraper 44199 85mm ring slogging spann. flat
£ 198.58 excl. VAT
/ Each
£ 238.30 incl. VAT
  • Delivery usually within ( 7 ) days