References
Draper:73742
Rubix:382A6617
Manufacturer :73742
EAN:5010559737420

Product details : DRAPER 73742 HI-VIS TRAFFIC W/COAT-SIZE XL
Lightweight tough polyester fabric with high quality reflective strips. Waistcoat has braided edges with convenient front hook and loop fastening.
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | lightweight tough polyester fabric |
Show UNSPSC/ECL@SS
£ 5.92 excl. VAT
/ Each
£ 7.10 incl. VAT
- Delivery usually within ( 7 ) days
