DRAPER 99654 RIGID TOWING BRACE 2000KG

Draper

See technical information
References
Draper:99654
Rubix:382A9454
Manufacturer :99654
EAN:5010559996544
brand logo
Technical specifications
Typedraper 99654 rigid towing brace 2000kg

Product details : DRAPER 99654 RIGID TOWING BRACE 2000KG


Rigid towing bar with a secure multi-position push locking system. There are three sections. The strong vehicle attachment hooks have a sliding multi-position locking system using pin and R-clip secured by a chain. Capable of towing a vehicle weighing up to 2000kg (2 tonne). Length between hooks is 1.84m. Manufactured to TUV/GS standards. Supplied with warning flag, 'ON TOW' sign and storage bag.

Technical specifications


Attributes
Typedraper 99654 rigid towing brace 2000kg
Show UNSPSC/ECL@SS
£ 32.70 excl. VAT
/ Each
£ 39.24 incl. VAT
  • Delivery usually within ( 7 ) days