References
Draper:72935
Rubix:382A6495
Manufacturer :72935
EAN:5010559729357

Product details : DRAPER 72935 NO PARKING SIGN LARGE
Manufactured from 1mm PVC with strong adhesive for fixing to the wall. Printed with UV and fade resistant ink stating 'No Parking'. Size 400 x 600mm.
Technical specifications
Attributes
| Model | 72935 |
|---|---|
| Material | pvc (1mm) |
| Length | 400 mm |
| Height | 600 mm |
| Width | 1 mm |
| Mounting typ | strong adhesive (fixing to the wall) |
Show UNSPSC/ECL@SS
£ 1.67 excl. VAT
/ Each
£ 2.00 incl. VAT
- Delivery usually within ( 7 ) days
