References
Draper:72937
Rubix:382A6497
Manufacturer :72937
EAN:5010559729371

Product details : DRAPER 72937 NO UAP BEYOND THIS POINT SIGN
Manufactured from 1mm PVC with strong adhesive for fixing to the wall. Printed with UV and fade resistant ink stating 'No Unauthorised Persons Beyond This Point'. Size 400 x 600mm.
Technical specifications
Attributes
| Model | 72937 |
|---|---|
| Material | 1mm pvc |
| Length | 400 mm |
| Height | 600 mm |
| Width | 1 mm |
| Mounting typ | strong adhesive backing for fixing to the wall (self-adhesive) |
Show UNSPSC/ECL@SS
£ 1.67 excl. VAT
/ Each
£ 2.00 incl. VAT
- Delivery usually within ( 7 ) days
