References
Draper:72165
Rubix:382A6375
Manufacturer :72165
EAN:5010559721658

Product details : DRAPER 72165 NO SMOKING SIGN MEDIUM
Manufactured from 1mm PVC with strong adhesive for fixing to the wall. Sign states 'No Smoking' on and printed with UV and fade resistant ink. Size 200 x 300mm.
Technical specifications
Attributes
| Model | 72165 |
|---|---|
| Material | pvc |
| Length | 300 mm |
| Width | 200 mm |
| Mounting typ | wall adhesive (self-adhesive) |
Show UNSPSC/ECL@SS
£ 9.17 excl. VAT
/ Each
£ 11.00 incl. VAT
- Delivery usually within ( 7 ) days
