References
Draper:72166
Rubix:382A6376
Manufacturer :72166
EAN:5010559721665

Product details : DRAPER 72166 NO SMOKING 4 SIGNS
Manufactured from 1mm PVC with strong adhesive for fixing to the wall. Sign states 'No Smoking' on and printed with UV and fade resistant ink. Size 100 x 150mm.
Technical specifications
Attributes
| Model | 72166 |
|---|---|
| Material | pvc (1mm) |
| Length | 100 mm |
| Height | 150 mm |
| Mounting typ | wall fixing (strong adhesive) |
Show UNSPSC/ECL@SS
£ 1.67 excl. VAT
/ Each
£ 2.00 incl. VAT
- Delivery usually within ( 7 ) days
