DRAPER 37777 MC/ATV HYDRAULILC LIFT 680KG

Draper

See technical information

References

Draper:37777
Rubix:382A1874
Manufacturer :37777
EAN:5059482022128
brand logo

Technical specifications

Typedraper 37777 mc/atv hydraulilc lift 680kg

Product details : DRAPER 37777 MC/ATV HYDRAULILC LIFT 680KG


This hydraulic motorcycle and ATV lift is suitable for lifting motorcycles, quad bikes and other all-terrain vehicles (ATVs) to a maximum load of 680kg. Designed with the health and safety of the mechanic in mind, the lift can be used by vehicle enthusiasts as well as workshop professionals. The lift has a scissor lifting action powered by a hydraulic pump. A foot pedal aids operation and a rubber pad prevents slippage, while a lock is fitted to prevent accidental lowering. The platform measures 335 x 330mm and has a minimum height of 120mm and a maximum height of 380mm. Two rubber platform mats prevent damage to the underside of the vehicle while the lift is in operation and two rear swivelling castors help with positioning.

Technical specifications


Attributes
Typedraper 37777 mc/atv hydraulilc lift 680kg
£ 295.31 excl. VAT
/ Each
£ 354.37 incl. VAT
  • Delivery usually within ( 7 ) days