Filter Options
CATEGORIES
  • Hydraulic jack (4)
  • Hydraulic trolley jack (4)
  • Jacks / sluice winding jack (3)
  • Hydraulic machine jack (2)
  • Bottle jack (2)
  • Brand

    11 Product(s) with 15 variant(s):

    Relevance
    • roebuck:865202
    • rubix:209A7252
    • ean:3660338195822
    • Safe working load SWL
      60 kg
    • Building height
      2900 mm
    • Lifting height
      1600 mm
    £ 47.97 excl. VAT
    / Each
    • In stock: Next day delivery

    • spartex:880589
    • rubix:217A4707
    • ean:3660338339547
    • Safe working load SWL
      5000 kg
    • Lifting height
      573 mm
    £ 415.72 excl. VAT
    / Each
    • In stock: Next day delivery

    • bahco:BH1EU3000
    • rubix:80398060
    • ean:7314150245000
    • Safe working load SWL
      3000 kg
    • Length
      617 mm
    • Min height
      130 mm
    £ 289.31 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bahco:BH13000
    • rubix:80173388
    • ean:7314150178810
    • Safe working load SWL
      3000 kg
    • Length
      820 mm
    • Min height
      90 mm
    £ 490.51 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bahco:BH12000
    • rubix:2585561
    • ean:7314150178803
    • Safe working load SWL
      2000 kg
    • Length
      790 mm
    • Min height
      70 mm
    £ 460.28 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bahco:BH11500
    • rubix:2585563
    • ean:7314150178797
    • Safe working load SWL
      1500 kg
    • Length
      945 mm
    • Min height
      70 mm
    £ 611.63 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • spartex:886860
    • rubix:225A8923
    • ean:3660338402425
    • Safe working load SWL
      10000 kg
    • Lifting height
      175 mm
    • Cylinder stroke
      54 mm
    £ 419.32 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • unbranded:HV32
    • rubix:1181793
    • Delivery within 10-15 business days

    • unbranded:TB60
    • rubix:1181795
    £ 418.72 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • tangye:LRSS 10-15
    • rubix:082115
    £ 712.92 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • tangye:EU12/3
    • rubix:280177
    £ 151.66 excl. VAT
    / Each
    • Delivery within 10-15 business days