DRAPER EXPERT 61312 WIDE LOAD SLING 2M X 90MM 3 TONNE

Draper

See technical information

References

Draper Expert:61312
Rubix:382A4850
Manufacturer :61312
EAN:5010559613120
brand logo

Product details : DRAPER EXPERT 61312 WIDE LOAD SLING 2M X 90MM 3 TONNE


Polyester webbing, 90mm wide, with reinforced lifting eyes. Colour coded to European standards to identify capacity. The safe working load (SWL) is rated at 3000kg for a load at one end (straight configuration) and 6000kg for a load between the loop eyes ('U' configuration). Shrink wrapped for security.

Technical specifications


Attributes
£ 15.86 excl. VAT
/ Each
£ 19.03 incl. VAT
  • Delivery usually within ( 7 ) days