DRAPER EXPERT 61355 WIDE LOAD SLING 4M X 120MM 4 TONNE

Draper

See technical information

References

Draper Expert:61355
Rubix:382A4856
Manufacturer :61355
EAN:5010559613557
brand logo

Product details : DRAPER EXPERT 61355 WIDE LOAD SLING 4M X 120MM 4 TONNE


Polyester webbing, 120mm wide, with reinforced lifting eyes. Colour coded to European standards to identify capacity. The safe working load (SWL) is rated at 4000kg for a load at one end (straight configuration) and 8000kg for a load between the loop eyes ('U' configuration). Shrink wrapped for security.

Technical specifications


Attributes
£ 37.67 excl. VAT
/ Each
£ 45.20 incl. VAT
  • Delivery usually within ( 7 ) days