References
Draper:07867
Rubix:381A7163
Manufacturer :07867
EAN:5059482038037
Product details : DRAPER 07867 PROPANE HEATR 4.5KW FREE STAND
This stand-alone portable outdoor heater is ideal for heating areas up to 80m². Durable Grade A ceramic plates are fixed to a steel tubular stand. It is simple to use and the direction of heat can be altered by adjusting the angle of the stand. There are two power settings (low and high) allowing adjustable heat control of between 10,250-15,354 BTU (3-4.5kW). There is a gas safety valve installed, so if the heater does not light - the gas immediately shuts off. It is supplied with a 90° hose connector, regulator and 1.5m hose. The stand is easy to assemble and connect to gas cylinder. Designed for use with propane cylinders of 7-15kg gas capacity (available separately). Fitted with a carry handle for ease of transportation.
Technical specifications
Attributes
| Weight | 2.2 kg |
|---|
Show UNSPSC/ECL@SS
£ 48.30 excl. VAT
/ Each
£ 57.96 incl. VAT
- Delivery usually within ( 7 ) days


