References
Sealey:DEH2001
Rubix:305A9289
Manufacturer :DEH2001
Product details : SEALEY DEH2001 2KW SPACE HEATER
• TEMPERATURE CONTROL - One heat setting with thermostat control, plus fan only option.
• ADJUSTABLE - Outlet louvre panels control the direction of air.
• MOISTURE FREE- A totally dry heat with no condensation, no gas, no fumes and no smell.
• INDUSTRIAL - Ideal for workshops and garages.
• POWERFUL - Heating output: 2000W.
• READY TO USE - Supplied with 6m duct hose, power cable and 3-pin plug.
• SUPPLY: 230V - 13A.
• DIMENSIONS - (W x D x H): 310 x 210 x 340mm.
• ADJUSTABLE - Outlet louvre panels control the direction of air.
• MOISTURE FREE- A totally dry heat with no condensation, no gas, no fumes and no smell.
• INDUSTRIAL - Ideal for workshops and garages.
• POWERFUL - Heating output: 2000W.
• READY TO USE - Supplied with 6m duct hose, power cable and 3-pin plug.
• SUPPLY: 230V - 13A.
• DIMENSIONS - (W x D x H): 310 x 210 x 340mm.
Technical specifications
Attributes
| Electrical power | 2000 W |
|---|
Show UNSPSC/ECL@SS
£ 134.12 excl. VAT
/ Each
£ 160.94 incl. VAT
- Usually arrives within 14 working days

