References
Draper:47105
Rubix:232A9767
Manufacturer :47105

Product details : DRAPER 47105 JET FORCE PROPANE SPACE HEATER 136,000BTU/40KW
High performance propane space burners manufactured with a steel burner assembly. The gas safely ignites by the use of a solenoid thermocouple valve activated by a Piezo push-button ignition system. Each space heater is fitted with a thermal overload protection device ensuring motor longevity. Supplied with 1.5m gas hose, cable and approved plug. Perfect for use in open and semi-open environments like workshops and garages.
Technical specifications
Attributes
| Fuel | propane |
|---|---|
| Type | propane space heater (jet force) |
| Weight | 7.2 kg |
| Width | 260 mm |
| Height | 370 mm |
| Length | 595 mm |
| Max thermal power | 40 kW |
| Fuel consumption | 2.9 kg/h |
| Airflow | 750 m³/h |
Show UNSPSC/ECL@SS
£ 172.53 excl. VAT
/ Each
£ 207.04 incl. VAT
- Delivery usually within ( 7 ) days
