References
Draper:56247
Rubix:8392666
Manufacturer :56247
Product details : DRAPER 56247 25MM - 57MM CYLINDER HONE 220 GRIT STONE SET
For use on small bore cylinders i.e. motor cycles etc. with capacities between 25 and 57mm. The flexible drive shaft allows easy alignment whilst working, with the honing pressure adjustable to suit the particular application. Suitable for use with an electric or air drill, the maximum working speed is 2400r/min. Overall length 210mm. Supplied with 220 grit stone set, which are also available separately - Stock No. 56247.
Technical specifications
Attributes
| Type | spare stone set for cylinder hone 25-57mm 220 grit |
|---|---|
| Length | 210 mm |
Show UNSPSC/ECL@SS
£ 8.79 excl. VAT
/ Each
£ 10.55 incl. VAT
- Delivery usually within ( 7 ) days

